Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,454)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Milling files
Milling files
Rotary milling file
CUTLINE 863163 CARBIDE BURR MOD D SPHERICAL S STEEL 9,5X9-6
CUTLINE 863163 CARBIDE BURR MOD D SPHERICAL S STEEL 9,5X9-6
Carbide Bur
References
giss cutline:
863163
rubix:
216A9221
ean:
3660338177750
Technical specifications
Tail diameter
6
mm
Shape of head
Ball
Total length
54
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : CUTLINE 863163 CARBIDE BURR MOD D SPHERICAL S STEEL 9,5X9-6
CNC machined carbide bur designed with advanced cutting geometrys
CARBIDE BUR D 9,5x9-6 BALL-INOX
Specifically developed geometry to generate high stock removal on austenitic and corrosion resistant steels
Technical specifications
Attributes
Tail diameter
6
mm
Shape of head
Ball
Total length
54
mm
Teeth
Stainless steel
Head diameter
10
mm
Scope
Rough Outline
Capacity length
20
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
19.43
excl. VAT
/
Each
£
23.32
incl. VAT
Usually arrives within 14 working days
Select variants (22)
Add to cart
Check our products from related categories
PFERD 21200253 TC-BURRS ZYAS 0313/3 C5
CUTLINE 863185 CARBIDE BURR MOD F OGIVE COUPE SIMPLE 6X13-3
CUTLINE 863244 CARBIDE BURR MOD M POINTED CON CROSSCUT 6X13-3
ROEBUCK KB60618-2 CARBIDE BURR CYLINDER END CUT 6MM SHANK 6 X 18
BAHCO A1225M06X TC ROTARY BURR
CUTLINE 863172 CARBIDE BURR MOD D SPHERICAL ALUCUT 6X5,4-6
CUTLINE 863199 CARBIDE BURR MOD G SHARP OGIVE CROSSCUT 9,5X19-6
CUTLINE 847275 SOLID CARBIDE BURR MODEL D BALL HEAD D6
CUTLINE 863197 CARBIDE BURR MOD G SHARP OGIVE CROSSCUT 6X19-6
T/CARB B/NOSE CYL C 6X13X3 MED STD BURR
ROEBUCK TL100301S60 CARBIDE BURR DIAMOND CUT BALL NOSE CONE 10 X 27 X
ROEBUCK TB100192S60 CARBIDE BURR DIAMOND CUT CYLINDER 10 X 19 X 6MM SH
CUTLINE 863153 CARBIDE BURR MOD C ROUN END ALUCUT 6X19-6
CUTLINE 863131 SOLID CARBIDE BURR MOD B CYLIND ALU CUT 6X19-6
ROEBUCK TF100192P60 CARBIDE BURR TUNGSTEN F61020-2