References
Stahlwille:81091304
Rubix:200A7172
EAN:4018754240159



Documents
Product details : LUM RED TOOL TROLLEY
Strengths
•Extremely sturdy, tool trolley resilient to loads
5 easily removed lockable drawers with transparent covers, with endstops for the extendible rails, 3 different drawer heights
Drawers can be inserted in any order
With one top cover and one front cover, both folding
The top cover is fitted with napped foam to hold tools firmly in place
Drawers can be used as separate tool boxes using the transparent cover
Tool case and drawers can be individually marked
5 easily removed lockable drawers with transparent covers, with endstops for the extendible rails, 3 different drawer heights
Drawers can be inserted in any order
With one top cover and one front cover, both folding
The top cover is fitted with napped foam to hold tools firmly in place
Drawers can be used as separate tool boxes using the transparent cover
Tool case and drawers can be individually marked
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 381x457x585 mm |
|---|---|
| Logistic Weight | 15000 g |
| Material | polypropylene |
| Permissible load | 60 kg |
| Height | 455 mm |
| Width | 581 mm |
| Length | 381 mm |
Show UNSPSC/ECL@SS
£ 686.39 excl. VAT
/ Each
£ 823.67 incl. VAT
- Usually arrives within 14 working days
