FACOM MOD.601 SAWTAPE MEASUREANDFILE MODULE
Saw module, measurement, blades
See technical informationSee documentsReferences
Facom:MOD.601
Rubix:80059589
EAN:3148517292307



Documents
Product details : FACOM MOD.601 SAWTAPE MEASUREANDFILE MODULE
Saw module, measurement, blades
- Including:
- 601: Saw frame.
- 666B.10: 10 saw blades.
- 234.S: Scriber.
- 803.300M: 2-sided stainless steel ruler.
- PAM.B250EMA - DRD.MD250EMA - CAR.MD200EMA - TRI.MD200EMA - RD.MD200EMA : Blades with handle.
- 893.316: Tape measure 3 m.
- Thermoformed tray PL. 335 (value 3 modules).
Weight: 2.300 kg. Model MOD.601
- Including:
- 601: Saw frame.
- 666B.10: 10 saw blades.
- 234.S: Scriber.
- 803.300M: 2-sided stainless steel ruler.
- PAM.B250EMA - DRD.MD250EMA - CAR.MD200EMA - TRI.MD200EMA - RD.MD200EMA : Blades with handle.
- 893.316: Tape measure 3 m.
- Thermoformed tray PL. 335 (value 3 modules).
Weight: 2.300 kg. Model MOD.601
Strengths
Saw Module
Measurement
Blades
Model: MOD.601PB
Number of pieces: 16
Including: 601: Saw frame. 666B.10 10: Saw blades (10 teeth/cm). 234.S: Scriber. 803.300M: 2-sided stainless steel ruler 300 mm. 893.316: Tape measure 3 m. 5 files with handle: PAM.B250EMA (flat bastard file)
DRD.MD250EMA (half-round, half-soft file)
CAR.MD200EMA (square, half-soft file)
TRI.MD200EMA (triangular, half-soft file)
RD.MD200EMA (round, half-soft file). Tray PL.335. Weight: 2.300 kg.
Measurement
Blades
Model: MOD.601PB
Number of pieces: 16
Including: 601: Saw frame. 666B.10 10: Saw blades (10 teeth/cm). 234.S: Scriber. 803.300M: 2-sided stainless steel ruler 300 mm. 893.316: Tape measure 3 m. 5 files with handle: PAM.B250EMA (flat bastard file)
DRD.MD250EMA (half-round, half-soft file)
CAR.MD200EMA (square, half-soft file)
TRI.MD200EMA (triangular, half-soft file)
RD.MD200EMA (round, half-soft file). Tray PL.335. Weight: 2.300 kg.
Technical specifications
Attributes
| Logistic Weight | 2490 g |
|---|---|
| Packaged dimensions (D x W x H) | 595x390x250 mm |
| Package weight | 3879 g |
| Number of elements | 19 |
| Material | thermoformed (tray) |
| Height | 40 mm |
| Width | 525 mm |
| Depth | 600 mm |
Show UNSPSC/ECL@SS
£ 189.39 excl. VAT
/ Each
£ 227.27 incl. VAT
- Delivery usually within ( 14 ) days
