References
Bahco:FF1F5005
Rubix:401A4245
Manufacturer :FF1F5005
EAN:7314150339204



Product details : BAHCO FF1F5005 CUTTING SET 8 PCS 2/3
Includes 8 pieces
317 hacksaw frame
3906-300-24-5P hand hack Sandflex®, 5 pack
268 mini hacksaw frame
2446 stainless steel carpenter's knife
Foam available with laser marked
317 hacksaw frame
3906-300-24-5P hand hack Sandflex®, 5 pack
268 mini hacksaw frame
2446 stainless steel carpenter's knife
Foam available with laser marked
Technical specifications
Attributes
| Number of elements | 8 |
|---|---|
| Height | 40 mm |
| Width | 362 mm |
| Depth | 445 mm |
Show UNSPSC/ECL@SS
£ 80.92 excl. VAT
/ Each
£ 97.10 incl. VAT
- Delivery usually within ( 14 ) days
