Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,454)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Milling files
Milling files
Rotary milling file
ROEBUCK TA060160L60 ALUMINIUM CUT BURR CYLINDER WITHOUT 6MM ENDCUT
ROEBUCK TA060160L60 ALUMINIUM CUT BURR CYLINDER WITHOUT 6MM ENDCUT
Rotary milling file Unbranded
References
unbranded:
TA060160L60
rubix:
2001884
Technical specifications
Tail diameter
6
mm
Head diameter
6
mm
Product details
Technical specifications
Product details : ROEBUCK TA060160L60 ALUMINIUM CUT BURR CYLINDER WITHOUT 6MM ENDCUT
Aluminium Cut Burr
Technical specifications
Attributes
Tail diameter
6
mm
Head diameter
6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
15.78
excl. VAT
/
Each
£
18.94
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
CUTLINE 847255 SOLID CARBIDE BURR - MODEL M - CONE TAIL - D.9
ROEBUCK TZ1000-BUC20-RBK TUNGSTEN CARBIDE ROTARY BURRS IN MINI-BOX
ROEBUCK TL060192P60 CARBIDE BURR 6MM SHANK 6 X 18 BALL NOSED CONE
FACOM CUTTING WHEEL VFA.1204
FACOM CUTTING WHEEL VFA.1202
CUTLINE 863128 CARBIDE BURR MOD B CYLIND SINGCUT 12,7X25-6
BAHCO F1225M06 TC ROTARY BURR
CUTLINE 863229 CARBIDE BURR MOD L CON ROUND STEELCUT 9,5X27-6
PFERD 21101982 TC-BURRS ZYA 1225/6 INOX
ROEBUCK KB61225-6 T/C BUR DIA/CUT CYLINDER 12 X 25 X 6MM TB130252S60
PFERD KUD 1210/6 INOX 21112882 12MM BALL BURR 900543
PFERD WRC0613/3Z4 BURR 21205243 TC-BURRS WRC 0613/3 C4
CUTLINE 847267 CARBIDE BURR MODEL C CYLIND BALLNOSE 16
DORMER P80516.0X6.0 BURR 16.00 MM X 6.00 MM 6814116
CUTLINE 863123 SOLID CARBIDE BURR MOD B CYLIND SING CUT 3X13-3