Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
L-key
ROEBUCK HEX WRENCH LONG ARM NICKLE PLATED 6MM
ROEBUCK HEX WRENCH LONG ARM NICKLE PLATED 6MM
Long arm hexagon keys - nickel plated - metric
References
roebuck:
5095514
rubix:
2525645
ean:
3660338517464
Technical specifications
Imprint
hex / allen
Imprint size
6 mm
Length
186
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK HEX WRENCH LONG ARM NICKLE PLATED 6MM
Standard: ISO 2936L
Fully hardened alloy steel for a strong wrench with an extra hard surface for longer life and retention of dimensional accuracy.
Technical specifications
Attributes
Imprint
hex / allen
Imprint size
6 mm
Length
186
mm
Finishing
steel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.10
excl. VAT
/
Each
£
1.32
incl. VAT
In stock: Next day delivery
Select variants (10)
Add to cart
Check our products from related categories
WERA 024164 967L TORX KEY HF TX20/96 LONG BLACKLASER
FACOM 89TXA.9 TORX 9 P SHAPED HEX KEY
ROEBUCK T HANDLE TORX KEY WRENCH T25 X 150MM
ROEBUCK HEX WRENCH LONG ARM NICKLE PLATED 14MM
ROEBUCK BALL HEX WRENCH LONG ARM 3/32 INCH
ROEBUCK HEX WRENCH SHORT ARM 7/64 INCH
FACOM 83H.2,5 HEXAGONAL KEY 83H.25
ROEBUCK HEX WRENCH LONG ARM 3/32 INCH
BAHCO 1999MV-8 SAFETY SERIES HEX KEY 8MM
FACOM HEXAGONAL KEY 82H.32
FACOM HEXAGONAL KEY 82H.7/32
ROEBUCK HEX WRENCH SHORT ARM NICKLE PLATED 3MM
STAHLWILLE 43550009 L-TYPE HEX KEY 9/64
GEDORE 22MM ALLEN KEY 42 22
FACOM 89TX.45SLS T-HANDLETORX KEY T45 - SAFETY LOCK SYSTEM