References
Norres:382-0065-1014
Rubix:229A8648
Manufacturer :382-0065-1014
EAN:4049645225290



Product details : "38200651014 BARDUC PUR 382 2.5""/63-65MM INOX FOOD-AS"
Technical specifications
Attributes
| Max. service pressure | 5 bar |
|---|---|
| Min. temperature | -40 °C |
| Max. temperature | 90 °C |
Show UNSPSC/ECL@SS
£ 109.11 excl. VAT
/ Metre
£ 130.93 incl. VAT
- Usually arrives within 14 working days
