NORRES 335-0155-0000 PROTAPEPUR-C335FOOD-ASFLAT 155M I/D CLEAR 5MTR
Norres PROTAPE® PUR-C 335 FOOD-AS FLAT
See technical informationReferences
Norres:335-0155-0000
Rubix:217A1042
Manufacturer :335-0155-0000
EAN:4049645082442



Product details : NORRES 335-0155-0000 PROTAPEPUR-C335FOOD-ASFLAT 155M I/D CLEAR 5MTR
The Norres PROTAPE PUR-C 335 FOOD-AS FLAT is a highly flexible, abrasion-resistant and vibration-resistant hose. Its wall is antistatic and food-grade and it is both taste- and odor-free as well as resistant to microbes and hydrolysis. In addition, zeic
Applications
- Food industry, pharmaceutical industry: food, pharmaceuticals
- Conveying of e.g. rice, dry foods, cereal products, sugar, milk powder, powders, coffee, tea, grains, flour, frozen foods
- Mixer, dryer, packaging machine, big-bag filling and emptying, mill
- explosion-hazard area
- Sieving machine, vibrating screen, tumble screen, plan sifter, air sifter
- bellows, compensator
Technical specifications
Attributes
| Inner diameter | 155 mm |
|---|---|
| Max. service pressure | 0.265 bar |
| Min. temperature | -40 °C |
| Max. temperature | 90 °C |
| Material | polyurethane |
Show UNSPSC/ECL@SS
£ 62.05 excl. VAT
/ Each
£ 74.46 incl. VAT
- Usually arrives within 14 working days
