NORRES 33002540000 PROTAPE PUR 330 FOOD GRADE HOSE 254MM 10M
Norres PROTAPE® PUR 330 FOOD
See technical informationReferences
Norres:330-0254-0000
Rubix:255A6773
Manufacturer :330-0254-0000
EAN:4049645079299



Product details : NORRES 33002540000 PROTAPE PUR 330 FOOD GRADE HOSE 254MM 10M
The PROTAPE PUR 330 FOOD is a lightweight, reinforced hose for the food and pharmaceutical industries. It is highly flexible and compressible as well as abrasion-resistant. In addition, the hose is odorless and tasteless, resistant to microbes and hydrolysis, and exhibits good oil, gasoline and chemical resistance. RoHS compliant.
Applications
- Flexible hose for gases and for abrasive dusts, powders, fibers
- Food industry, pharmaceutical industry: food, pharmaceuticals
- Conveying of e.g. rice, dry foods, cereal products, sugar, milk powder, powders, coffee, tea, cereals, flour, frozen foods
- Mixers, dryers, packaging machine, big-bag filling and emptying, mill
- Extraction arm
- Cleanroom ventilation, semiconductor manufacturing equipment
- Medical device / medical technology, healthcare: cable protection hose, air hose, suction hose
Technical specifications
Attributes
| Inner diameter | 254 mm |
|---|---|
| Max. service pressure | 0.165 bar |
| Min. temperature | -40 °C |
| Max. temperature | 90 °C |
Show UNSPSC/ECL@SS
£ 415.47 excl. VAT
/ Each
£ 498.56 incl. VAT
- Usually arrives within 14 working days
