NORRES 38100140000 14X20MM BARDUC PVC 381 30M ROLL
Norres BARDUC® PVC 381 FOOD
See technical informationReferences
Norres:381-0014-0000
Rubix:239A4367
Manufacturer :38100140000-0000003000
EAN:4049645334121



Product details : NORRES 38100140000 14X20MM BARDUC PVC 381 30M ROLL
PVC hose, heavy duty, smooth inside and out, vacuum-resistant
- heavy-duty design
- Very high resistance to pressure, vacuum and crush
- Tube wall food-safe according to EC Directive 10/2011
- Good resistance to alkalis and acids
- Good chemical resistance
- Manufacturing process according to GMP EC 2023/2006
- RoHS compliant
- Temperature range: -20°C to 70°C, short-term up to 80°C
Applications
- Hose for liquids and for powders, bulk goods, granulate and gases
- Vacuum conveyor, suction conveyor, dosing system
- Plastics industry, conveying of granulate and powders: granulate conveyor, vacuum conveyor, suction conveyor, dosing system, Big-Bag filling and emptying, shredder, mill, extruder, injection molding machine
- Aircraft, airport, rail vehicle, train, railway, boat, ship, yacht: toilet waste disposal
- Agriculture: irrigation, fertilizers, insecticides
- Animal housing: feed conveying, feed system, feed transport
- Construction industry: groundwater lowering
- Caravan, motorhome, boat, ship, yacht: sanitary installation, water piping
- Compressor, side-channel blower, vacuum pump, pressure pump, pump
- Paper mill, paper industry: wastewater, exhaust air
- Industrial washing machine: wash water hose
- Vacuum lifter, vacuum lifting device: vacuum supply line
Technical specifications
Attributes
| Inner diameter | 14 mm |
|---|---|
| Max. service pressure | 6 bar |
| Min. temperature | -20 °C |
| Max. temperature | 70 °C |
Show UNSPSC/ECL@SS
£ 91.36 excl. VAT
/ Each
£ 109.63 incl. VAT
- Usually arrives within 14 working days
