References
Norres:382-0100-1014
Rubix:229A8649
Manufacturer :382-0100-1014
EAN:4049645226648



Product details : "38201001014 BARDUC PUR 382 4""/100-102MM INOX FOOD-AS"
Technical specifications
Attributes
| Max. service pressure | 4 bar |
|---|---|
| Min. temperature | -40 °C |
| Max. temperature | 90 °C |
Show UNSPSC/ECL@SS
£ 190.86 excl. VAT
/ Metre
£ 229.03 incl. VAT
- Usually arrives within 14 working days
