Plummer block housing SNR
Inner diameter | 35 mm |
---|---|
Shaft Height | 50 mm |
Logistics dimensions (L x W x H) | 185x90x100 mm |
---|---|
Logistic Weight | 2394 g |
Inner diameter | 35 mm |
Shaft Height | 50 mm |
Fixation centre-to-centre distance | 150 mm |
Series | SNC200-300 |
Number of holes | 2 |
Outer diameter | 72 mm |
Width | 93 mm |
Usually arrives within 14 working days