Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Grooved and lock nut
SNR BR100 ACCESSORIES
Grooved and lock nut SNR BR100
Grooved and lock nut SNR
References
snr:
BR100
rubix:
205A1863
ean:
3413520484231
Product details
Technical specifications
Product details : SNR BR100 ACCESSORIES
Technical specifications
Attributes
Outer diameter
130
mm
Width
20
mm
Series
BPR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
145.47
excl. VAT
/
Each
£
174.56
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Grooved and lock nut FAG KM13, Female thread: M65x2 | Nominal diameter (metric): 85 mm
Grooved and lock nut AKN from MECALINE ZM6-AKN, Female thread: M6x0,5 | Nominal diameter (metric): 6 mm
Grooved and lock nut AKN from MECALINE KM27-AKN, Female thread: M 135x2 | Nominal diameter (metric): 135 mm
Grooved and lock nut SNR HM3072
Grooved and lock nut AKN from MECALINE KM17-AKN, Female thread: M 85x2 | Nominal diameter (metric): 85 mm
Grooved and lock nut AKN from MECALINE ZM150-AKN, Female thread: M150x2 | Nominal diameter (metric): 150 mm
Grooved and lock nut SKF HM 52 T, Female thread: Tr 260x4 | Nominal diameter (metric): 260 mm
Grooved and lock nut FAG KM29, Female thread: M145x2 | Nominal diameter (metric): 190 mm
Grooved and lock nut FAG MU.KMT30-MFO, Nominal diameter (metric): 150 mm
Grooved and lock nut Timken KM 29, Nominal diameter (metric): 145 mm
Grooved and lock nut AKN from MECALINE HM3092-AKN, Female thread: Tr 460x5 | Nominal diameter (metric): 460 mm
Grooved and lock nut INA ZM105, Female thread: M105X2 | Nominal diameter (metric): 140 mm
Grooved and lock nut SNR TB35, Nominal diameter (metric): 35 mm
Grooved and lock nut SKF KMFE 8, Female thread: M 40x1,5 | Nominal diameter (metric): 40 mm
Grooved and lock nut RHP KM30, Nominal diameter (metric): 150 mm