References
Roebuck:4968953
Rubix:012441
EAN:3660338515415
Documents
Product details : ROEBUCK BELT PUNCH 12MM
Belt punches For punching soft materials such as leather.
Technical specifications
Attributes
| Diameter | 12 mm |
|---|---|
| Length | 12 mm |
Show UNSPSC/ECL@SS
£ 7.25 excl. VAT
/ Each
£ 8.70 incl. VAT
- In stock: Next day delivery

