PFERD 43469001 CRIMPED WIRE CUP BRUSH 75MM M14 STEEL 0.30
POS TBU 75/M14 ST 0.30 threaded cup brushes, not twist-knotted
See technical informationReferences
Pferd Tools:POS TBU 75/M14 ST 0,30
Rubix:228A7556
Manufacturer :43469001
EAN:4007220220849





Technical specifications
| Wire | steel |
|---|---|
| Brush diameter | 75 mm |
| Use | materials that can be machined: cast iron/wood/steel, moulded steel |
Product details : PFERD 43469001 CRIMPED WIRE CUP BRUSH 75MM M14 STEEL 0.30
Excellent for medium-duty brushing such as deburring, cleaning and derusting on large surfaces.
•Highly flexible, enabling optimal adjustment to the workpiece contour.
•Creates fine surfaces.
.
•Highly flexible, enabling optimal adjustment to the workpiece contour.
•Creates fine surfaces.
.
Technical specifications
Attributes
| Wire | steel |
|---|---|
| Brush diameter | 75 mm |
| Use | materials that can be machined: cast iron/wood/steel, moulded steel |
| Wire diameter | 0.3 mm |
| Max speed | 12500 rpm |
| Threading diameter | 14 mm |
Show UNSPSC/ECL@SS
£ 17.10 excl. VAT
/ Each
£ 20.52 incl. VAT
- Usually arrives within 14 working days