Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Brushes
Other brushes
Bell-shaped brush
OSBORN 2352622151 WIRE BRUSH 100MM DIAMETER M110 X 1.25MM
OSBORN 2352622151 WIRE BRUSH 100MM DIAMETER M110 X 1.25MM
Bell-shaped brush Osborn
References
osborn:
2352-622.151
rubix:
80288030
manufacturer :
2352622151
ean:
4013349200747
Product details
Technical specifications
Product details : OSBORN 2352622151 WIRE BRUSH 100MM DIAMETER M110 X 1.25MM
Technical specifications
Attributes
Logistics dimensions (L x W x H)
110
x
120
x
40
mm
Logistic Weight
211,1
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
14.74
excl. VAT
/
Each
£
17.69
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
PFERD 43211202 CRIMPED WIRE CUP BRUSH70 X 15 X 6 MM STEEL 0.30
PFERD TWIST KNOT CUP BRUSH TBG 100/M14 ST 0,50 SG
PFERD 033456 TBU 1803/3 SIC320 WIRE BRUSH
OSBORN 0002608354 CUP BRUSH KNOTTED WIRE S/S D100
OSBORN 0002613162 CUP BRUSH CRIMPED WIRE STEEL D75
OSBORN 0002632331 BEVEL BRUSH TWIST KNOT WIRE S/S D115
OSBORN 0102-622.151 100X10X1.5MMWIREBRUS 0102-622151
PFERD 43210004 CRIMPED WIRE CUP BRUSH 50 X 10 X 6 MM SIC 180 0.90
ROEBUCK CUP BRUSH, TWISTED WIRE, ANGLE GRINDER BRUSH DIAMETER 80MM 787
PFERD 43469003 CRIMPED WIRE CUP BRUSH 75MM M14 INOX 0.30
OSBORN 0002608351 CUP BRUSH KNOTTED WIRE S/S D65
OSBORN 0002608353 CUP BRUSH KNOTTED WIRE S/S D80
OSBORN 0002608153 CUP BRUSH KNOTTED WIRE STEEL D80
OSBORN 0002-512161 A102 WIRE BRUSH BEVEL 100 X MI4 0.30 512161
OSBORN CRIMPED CUP BRUSH 100 X M14 X 2 0.3MM WIRE 613064