References
Osborn:0002-613.364
Rubix:80134279
Manufacturer :0002613364
EAN:4013349560155






Product details : OSBORN 0002613364 CUP BRUSH CRIMPED WIRE S/S D100
Crimped cup brush, industrial quality, for use on angle grinders.
Strengths
Flexible trim material that adapts perfectly to the workpiece contour
The optimum angle for the brush to operate is already specified by the trim shape of the brush
TÜV-Süd certified (safety tested, production monitored)
The optimum angle for the brush to operate is already specified by the trim shape of the brush
TÜV-Süd certified (safety tested, production monitored)
Applications
Cleaning, removal of paint, rust, slag, blue discolouration.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 72x107x126 mm |
|---|---|
| Logistic Weight | 497,3 g |
| Wire | steel |
| Brush diameter | 100 mm |
Show UNSPSC/ECL@SS
£ 42.96 excl. VAT
/ Each
£ 51.55 incl. VAT
- Delivery usually within ( 5 ) days
