References
Osborn:0002-613.361
Rubix:80141840
Manufacturer :0002613361
EAN:4013349560117

Product details : OSBORN 0002613361 CUP BRUSH CRIMPED WIRE S/S D60
Crimped cup brush, industrial quality, for use on angle grinders.
Strengths
Flexible trim material that adapts perfectly to the workpiece contour
The optimum angle for the brush to operate at is already specified by the trim shape of the brush
TÜV-Süd certified (safety tested, production monitored)
The optimum angle for the brush to operate at is already specified by the trim shape of the brush
TÜV-Süd certified (safety tested, production monitored)
Applications
Cleaning, removal of paint, rust, slag, blue discolouration.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 55x74x94 mm |
|---|---|
| Logistic Weight | 175 g |
| Wire | steel |
| Brush diameter | 60 mm |
Show UNSPSC/ECL@SS
£ 15.14 excl. VAT
/ Each
£ 18.17 incl. VAT
- Delivery usually within ( 5 ) days















