Bell-shaped brush Pferd Tools
Wire | in steel |
---|---|
Brush diameter | 100 mm |
Use | materials that can be machined: cast iron products/wood/steel, moulded steel |
Wire | in steel |
---|---|
Brush diameter | 100 mm |
Use | materials that can be machined: cast iron products/wood/steel, moulded steel |
Wire diameter | 0.3 mm |
Max speed | 8500 rpm |
Threading diameter | 14 mm |
Usually arrives within 14 working days