OSBORN 0002622131 BEVEL BRUSH TWIST KNOT WIRE STEEL D100


Bevel brushes, twist knot wire

References
osborn:0002-622.131
rubix:387A5084
manufacturer :0002622131
ean:4013349114105
brand logo
brand logo
Technical specifications
Wiresteel
Brush diameter100 mm
See all Specifications

Product details : OSBORN 0002622131 BEVEL BRUSH TWIST KNOT WIRE STEEL D100


Knotted bevel brush, industrial quality, for use on angle grinders.

Strengths

Aggressive cleaning performance
Long service life
Combines the best properties of a cup brush with those of a wheel brush
Workpieces with large areas and difficult to access places can be treated perfectly
TÜV-Süd certified (safety tested, production monitored)

Applications

Deburring, removal of rust, paint, slag, silicates and blue discolouration on complex workpieces.

Technical specifications


Attributes
Logistics dimensions (L x W x H)40x112x119 mm
Logistic Weight237,22 g
Wiresteel
Brush diameter100 mm
Show UNSPSC/ECL@SS
£ 15.70 excl. VAT
/ Each
£ 18.84 incl. VAT
  • Usually arrives within 14 working days