OSBORN 0002512362 BEVEL BRUSH CRIMPED WIRE S/S D100


Bevel brushes, crimped wire

References
osborn:0002-512.362
rubix:387A5086
manufacturer :0002512362
ean:4013349560896
brand logo
brand logo
Technical specifications
Wiresteel
Brush diameter100 mm
See all Specifications

Product details : OSBORN 0002512362 BEVEL BRUSH CRIMPED WIRE S/S D100


Crimped bevel brush, industrial quality, for use on angle grinders.

Strengths

Flexible trim material, adjusts perfectly to the workpiece
The longer the trim material, the more flexible the brush. Combines the best properties of a cup brush with those of a wheel brush
Processing of large surfaces and hard to reach areas
Depending on the workpiece geometry, the brush is available in different working widths guaranteeing pinpoint deployment
TÜV-Süd certified (safety tested, production monitored)

Applications

Rust removal, paint stripping, deburring, silicates.

Technical specifications


Attributes
Logistics dimensions (L x W x H)50x117x121 mm
Logistic Weight292,41 g
Wiresteel
Brush diameter100 mm
Show UNSPSC/ECL@SS
£ 28.88 excl. VAT
/ Each
£ 34.66 incl. VAT
  • Usually arrives within 14 working days