Cup brushes, crimped wire
Wire | steel |
---|---|
Brush diameter | 75 mm |
Use | cleaning-removal of paint-rust-slag-blue discolouration |
Logistics dimensions (L x W x H) | 63x92x111 mm |
---|---|
Logistic Weight | 266 g |
Wire | steel |
Brush diameter | 75 mm |
Use | cleaning-removal of paint-rust-slag-blue discolouration |
Max speed | 12500 rpm |
In stock: Next day delivery