OSBORN 0002632351 BEVEL BRUSH TWIST KNOT WIRE S/S D115


Bevel brushes, twist knot wire

References
osborn:0002-632.351
rubix:80115195
manufacturer :0002632351
ean:4013349114280
brand logo
brand logo
Technical specifications
Wiresteel
Brush diameter115 mm
See all Specifications

Product details : OSBORN 0002632351 BEVEL BRUSH TWIST KNOT WIRE S/S D115


Knotted bevel brush, industrial quality, for use on angle grinders.

Strengths

Aggressive cleaning performance
Long service life
Combines the best properties of a cup brush with those of a wheel brush
Workpieces with large areas and difficult to access places can be treated perfectly
TÜV-Süd certified (safety tested, production monitored)

Applications

Deburring, removal of rust, paint, slag, silicates and blue discolouration on complex workpieces.

Technical specifications


Attributes
Logistics dimensions (L x W x H)48x127x138 mm
Logistic Weight410,4 g
Wiresteel
Brush diameter115 mm
Show UNSPSC/ECL@SS
£ 33.17 excl. VAT
/ Each
£ 39.80 incl. VAT
  • Usually arrives within 14 working days