Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Explosion-proof tools
Explosion-proof wrenches
Explosion-proof wrench
ROEBUCK NON SPARKING IMPACT RING WRENCH OPENING 34MM 846050
ROEBUCK NON SPARKING IMPACT RING WRENCH OPENING 34MM 846050
Bi-hex spark resistant hammer wrench
References
roebuck:
846050
rubix:
209A7942
ean:
3660338082450
Technical specifications
Opening
34
mm
Length
205
mm
Material
Bronze aluminium
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK NON SPARKING IMPACT RING WRENCH OPENING 34MM 846050
Standard: DIN 7444
Bi-hex spark resistant hammer wrench Aluminium bronze. German made.
Technical specifications
Attributes
Opening
34
mm
Length
205
mm
Material
Bronze aluminium
Number of sides
12
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
75.87
excl. VAT
/
Each
£
91.04
incl. VAT
Usually arrives within 14 working days
Select variants (22)
Add to cart
Check our products from related categories
BAHCO B199.080.125 INSULATED NUT DRIVER 8.0X125
BAHCO B199.100.125 INSULATED NUT DRIVER 10 X125
ROEBUCK NON SPARKING ANGLED HEX SOCKET WRENCH 19MM 846025
BAHCO NS002-24 NS COMBI WRENCH AL-BR 24MM
ROEBUCK NON SPARKING COMBINATION WRENCH SPANNER OPENING 20MM 845997
FACOM 27MM COMBINATION WRENCH 440.27SR
BAHCO NS002-17 NS COMBINATION WRENCH AL-BR 17MM
FACOM 22MM COMBINATION WRENCH 440.22SR
ROEBUCK NON SPARKING IMPACT RING WRENCH OPENING 42MM 846052
ROEBUCK NON SPARKING IMPACT OPEN END WRENCH OPENING 58MM 846279
ROEBUCK NON SPARKING ANGLED HEX SOCKET WRENCH 22MM 846028
BAHCO NS006-4146 NS DOUBLE OPEN AL-BR 41-46MM
ROEBUCK NON SPARKING ANGLED HEX SOCKET WRENCH 9MM 846015
ROEBUCK NON SPARKING IMPACT OPEN END WRENCH OPENING 29MM 846262
ROEBUCK NON SPARKING ANGLED HEX SOCKET WRENCH 27MM 846033