References
Bahco:B199.080.125
Rubix:207A3828
EAN:7314150281916


Technical specifications
| Opening | 8 mm |
|---|---|
| Length | 242 mm |
| Material | alloy steel;rubber (handle) |
Documents
Product details : BAHCO B199.080.125 INSULATED NUT DRIVER 8.0X125
Insulated spanner. For working on live circuits up to 1000V. Handle: Two-component grip with vertical grooves for a comfortable grip and maximum force transmission. Anti-slip surface. Permanent symbol on the handle for easy selection of the correct screwdriver. Blade: high-alloy quality steel. Chrome-plated and fully hardened. Tip burnished for increased precision. Article number and tip size are laser-engraved on the item for easy identification. Individually inspected and produced according to IEC6090. SB: retail packaging.
Strengths
•Insulated VDE Screwdriver with slim bore for hexagon head screws, bolts and nuts
For work on live equipment, up to 1000 V, high quality blade insulation moulded directly onto the blade
Two-component handle with vertical grooves and large soft-grip area for comfortable grip and high torque transfer
Handle made with over 75% rubber
Anti-slip surface
Permanent symbol and markings on the handle for quick identification of the tip
Integrated hanging hole
Blade made of high-performance alloy steel
Individually inspected and manufactured according to IEC 60900, tested in a water bath at 10000 V
SB = Retailed packed on a plastic hanger
For work on live equipment, up to 1000 V, high quality blade insulation moulded directly onto the blade
Two-component handle with vertical grooves and large soft-grip area for comfortable grip and high torque transfer
Handle made with over 75% rubber
Anti-slip surface
Permanent symbol and markings on the handle for quick identification of the tip
Integrated hanging hole
Blade made of high-performance alloy steel
Individually inspected and manufactured according to IEC 60900, tested in a water bath at 10000 V
SB = Retailed packed on a plastic hanger
Technical specifications
Attributes
| Logistic Weight | 129 g |
|---|---|
| Opening | 8 mm |
| Length | 242 mm |
| Material | alloy steel;rubber (handle) |
| Weight | 142 g |
Show UNSPSC/ECL@SS
£ 13.97 excl. VAT
/ Each
£ 16.76 incl. VAT
- Delivery usually within ( 14 ) days