ROEBUCK NON SPARKING ANGLED HEX SOCKET WRENCH 27MM 846033
6-sided spark resistant pipe wrench
See technical informationSee documentsReferences
Roebuck:846033
Rubix:209A7344
EAN:3660338082290

Documents
Product details : ROEBUCK NON SPARKING ANGLED HEX SOCKET WRENCH 27MM 846033
Standard: DIN 898
6-sided spark resistant pipe wrench Aluminium bronze. German made.
6-sided spark resistant pipe wrench Aluminium bronze. German made.
Technical specifications
Attributes
| Opening | 27 mm |
|---|---|
| Length | 365 mm |
| Material | bronze aluminium |
| Weight | 1000 g |
Show UNSPSC/ECL@SS
£ 165.05 excl. VAT
/ Each
£ 198.06 incl. VAT
- Usually arrives within 14 working days
