Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Explosion-proof tools
Explosion-proof wrenches
Explosion-proof wrench
ROEBUCK NON SPARKING IMPACT RING WRENCH OPENING 42MM 846052
ROEBUCK NON SPARKING IMPACT RING WRENCH OPENING 42MM 846052
Bi-hex spark resistant hammer wrench
References
roebuck:
846052
rubix:
209A7944
ean:
3660338082474
Technical specifications
Opening
42
mm
Length
230
mm
Material
Bronze aluminium
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK NON SPARKING IMPACT RING WRENCH OPENING 42MM 846052
Standard: DIN 7444
Bi-hex spark resistant hammer wrench Aluminium bronze. German made.
Technical specifications
Attributes
Opening
42
mm
Length
230
mm
Material
Bronze aluminium
Number of sides
12
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
104.64
excl. VAT
/
Each
£
125.57
incl. VAT
Usually arrives within 14 working days
Select variants (22)
Add to cart
Check our products from related categories
FACOM 134A.12 SR NON-SPARKING PIPE WRENCH
BAHCO NSB001-150 NS ADJUSTABLE CU-BE 150MM
BAHCO NS002-36 ALUM BRONZE COMBI SPANNER 36MM
ROEBUCK NON SPARKING ANGLED HEX SOCKET WRENCH 8MM 846014
FACOM 19MM IMPACT WRENCH 49.19SR
ROEBUCK NON SPARKING PIPE WRENCH 1 INCH 846130
FACOM 24MM SLOGGING WRENCH 50.24SR
ROEBUCK NON SPARKING ANGLED HEX SOCKET WRENCH 16MM 846022
ROEBUCK NON SPARKING ADJSTABLE WRENCH LENGTH 250MM 846125
FACOM 50MM COMBI WRENCH 440.50SR
FACOM 46MM NO/SP ADJUSTABLE WRENCH 113A.15SR
ROEBUCK NON SPARKING IMPACT OPEN END WRENCH OPENING 34MM 846266
FACOM 6 INCH ADJUSTABLE SPARK RESIST SPANNER 113A.6SR
ROEBUCK NON SPARKING COMBINATION WRENCH SPANNER OPENING 22MM 845999
FACOM 55MM IMPACT WRENCH 49.55SR