Combination Wrench
Opening | 27 mm |
---|---|
Length | 290 mm |
Material | copper-beryllium alloy |
Logistic Weight | 430 g |
---|---|
Packaged dimensions (D x W x H) | 295x55x25 mm |
Package weight | 430 g |
Opening | 27 mm |
Length | 290 mm |
Material | copper-beryllium alloy |
Weight | 420 g |
Usually arrives within 14 working days