Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Explosion-proof tools
Explosion-proof wrenches
Explosion-proof wrench
ROEBUCK NON SPARKING IMPACT OPEN END WRENCH OPENING 29MM 846262
ROEBUCK NON SPARKING IMPACT OPEN END WRENCH OPENING 29MM 846262
Spark resistant impact open end wrench
References
roebuck:
846262
rubix:
209A7410
ean:
3660338082665
Technical specifications
Opening
29
mm
Length
190
mm
Material
bronze aluminium
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK NON SPARKING IMPACT OPEN END WRENCH OPENING 29MM 846262
Standard: DIN 133
Aluminium bronze.
German made.
Technical specifications
Attributes
Opening
29
mm
Length
190
mm
Material
bronze aluminium
Number of sides
6
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
66.96
excl. VAT
/
Each
£
80.35
incl. VAT
Usually arrives within 14 working days
Select variants (39)
Add to cart
Check our products from related categories
FACOM 23MM COMBINATION WRENCH 440.23SR
BAHCO B199.100.125 INSULATED NUT DRIVER 10 X125
ROEBUCK NON SPARKING COMBINATION WRENCH SPANNER OPENING 36MM 846010
ROEBUCK NON SPARKING IMPACT RING WRENCH OPENING 50MM 846054
ROEBUCK NON SPARKING IMPACT OPEN END WRENCH OPENING 33MM 846265
BAHCO 8071VLT 205MM OVERALL 29MM JAW CAPACITY INSULATED HANDLE
FACOM 55MM IMPACT WRENCH 49.55SR
FACOM 6 INCH ADJUSTABLE SPARK RESIST SPANNER 113A.6SR
BAHCO NS002-18 NS COMBI WRENCH AL-BR 18MM
FACOM 7MM COMBINATION WRENCH 440.7SR
ROEBUCK NON SPARKING IMPACT OPEN END WRENCH OPENING 34MM 846266
ROEBUCK NON SPARKING COMBINATION WRENCH SPANNER OPENING 29MM 846006
FACOM 35MM COMBI WRENCH 440.35SR
BAHCO NS006-0810 NS DOUBLE OPEN AL-BR 8-10MM
ROEBUCK NON SPARKING PIPE WRENCH 846133