ROEBUCK NON SPARKING ANGLED HEX SOCKET WRENCH 9MM 846015
6-sided spark resistant pipe wrench
See technical informationSee documentsReferences
Roebuck:846015
Rubix:209A7354
EAN:3660338082115

Documents
Product details : ROEBUCK NON SPARKING ANGLED HEX SOCKET WRENCH 9MM 846015
Standard: DIN 898
6-sided spark resistant pipe wrench Aluminium bronze. German made.
6-sided spark resistant pipe wrench Aluminium bronze. German made.
Technical specifications
Attributes
| Length | 185 mm |
|---|---|
| Material | bronze aluminium |
| Weight | 120 g |
Show UNSPSC/ECL@SS
£ 68.88 excl. VAT
/ Each
£ 82.66 incl. VAT
- Usually arrives within 14 working days
