ROEBUCK NON SPARKING ANGLED HEX SOCKET WRENCH 19MM 846025
6-sided spark resistant pipe wrench
See technical informationSee documentsReferences
Roebuck:846025
Rubix:209A7336
EAN:3660338082214

Documents
Product details : ROEBUCK NON SPARKING ANGLED HEX SOCKET WRENCH 19MM 846025
Standard: DIN 898
6-sided spark resistant pipe wrench Aluminium bronze. German made.
6-sided spark resistant pipe wrench Aluminium bronze. German made.
Technical specifications
Attributes
| Opening | 19 mm |
|---|---|
| Length | 290 mm |
| Material | bronze aluminium |
| Weight | 530 g |
Show UNSPSC/ECL@SS
£ 119.76 excl. VAT
/ Each
£ 143.71 incl. VAT
- Usually arrives within 14 working days
