Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Explosion-proof tools
Explosion-proof wrenches
Explosion-proof wrench
BAHCO NS006-4146 NS DOUBLE OPEN AL-BR 41-46MM
BAHCO NS006-4146 NS DOUBLE OPEN AL-BR 41-46MM
Non Sparking Double Ended Flat Ring
References
bahco:
NS006-4146
rubix:
80398005
ean:
7314150293506
Technical specifications
Opening
41x46
mm
See all Specifications
Product details
Technical specifications
Product details : BAHCO NS006-4146 NS DOUBLE OPEN AL-BR 41-46MM
Ring wrench, for tightening of two different sizes of bolts and nuts, ideal where space is limited.
Technical specifications
Attributes
Logistic Weight
1627
g
Opening
41x46
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
246.67
excl. VAT
/
Each
£
296.00
incl. VAT
Usually arrives within 14 working days
Select variants (11)
Add to cart
Check our products from related categories
ROEBUCK NON SPARKING IMPACT OPEN END WRENCH OPENING 70MM 846284
ROEBUCK NON SPARKING COMBINATION WRENCH SPANNER OPENING 24MM 846001
ROEBUCK NON SPARKING COMBINATION WRENCH SPANNER OPENING 7MM 845984
ROEBUCK NON SPARKING IMPACT OPEN END WRENCH OPENING 88MM 846291
BAHCO NS002-27 ALUM BRONZE COMBI SPANNER
BAHCO NSB001-300 NS ADJUSTABLE CU-BE 300MM
ROEBUCK NON SPARKING IMPACT OPEN END WRENCH OPENING 28MM 846261
FACOM 7MM COMBINATION WRENCH 440.7SR
ROEBUCK NON SPARKING ANGLED HEX SOCKET WRENCH 28MM 846034
ROEBUCK NON SPARKING IMPACT OPEN END WRENCH OPENING 30MM 846263
BAHCO NS002-17 NS COMBINATION WRENCH AL-BR 17MM
FACOM 49.32SR NON SPARKING 32MM O/E SLOGGING SPANNER
ROEBUCK NON SPARKING ANGLED HEX SOCKET WRENCH 17MM 846023
ROEBUCK NON SPARKING IMPACT OPEN END WRENCH OPENING 100MM 846294
FACOM 12MM COMBINATION WRENCH 440.12SR