ROEBUCK NON SPARKING ANGLED HEX SOCKET WRENCH 22MM 846028
6-sided spark resistant pipe wrench
See technical informationSee documentsReferences
Roebuck:846028
Rubix:209A7339
EAN:3660338082245

Documents
Product details : ROEBUCK NON SPARKING ANGLED HEX SOCKET WRENCH 22MM 846028
Standard: DIN 898
6-sided spark resistant pipe wrench Aluminium bronze. German made.
6-sided spark resistant pipe wrench Aluminium bronze. German made.
Technical specifications
Attributes
| Opening | 22 mm |
|---|---|
| Length | 335 mm |
| Material | bronze aluminium |
| Weight | 830 g |
Show UNSPSC/ECL@SS
£ 138.54 excl. VAT
/ Each
£ 166.25 incl. VAT
- Usually arrives within 14 working days
