Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Explosion-proof tools
Explosion-proof wrenches
Explosion-proof wrench
ROEBUCK NON SPARKING IMPACT OPEN END WRENCH OPENING 58MM 846279
ROEBUCK NON SPARKING IMPACT OPEN END WRENCH OPENING 58MM 846279
Spark resistant impact open end wrench
References
roebuck:
846279
rubix:
209A7427
ean:
3660338082832
Technical specifications
Opening
58
mm
Length
320
mm
Material
bronze aluminium
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK NON SPARKING IMPACT OPEN END WRENCH OPENING 58MM 846279
Standard: DIN 133
Aluminium bronze.
German made.
Technical specifications
Attributes
Opening
58
mm
Length
320
mm
Material
bronze aluminium
Number of sides
6
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
364.80
excl. VAT
/
Each
£
437.76
incl. VAT
Usually arrives within 14 working days
Select variants (39)
Add to cart
Check our products from related categories
FACOM 35MM COMBI WRENCH 440.35SR
ROEBUCK NON SPARKING COMBINATION WRENCH SPANNER OPENING 30MM 846007
FACOM 9MM COMBINATION WRENCH 440.9SR
ROEBUCK NON SPARKING IMPACT OPEN END WRENCH OPENING 30MM 846263
ROEBUCK NON SPARKING ANGLED HEX SOCKET WRENCH 34MM 846039
FACOM N/S SLOGGING WRENCH 50.65SR
ROEBUCK NON SPARKING IMPACT OPEN END WRENCH OPENING 75MM 846286
ROEBUCK NON SPARKING COMBINATION WRENCH SPANNER OPENING 25MM 846002
ROEBUCK NON SPARKING IMPACT OPEN END WRENCH OPENING 29MM 846262
BAHCO NS002-10 NS COMBINATION WRENCH AL-BR 10MM
ROEBUCK NON SPARKING IMPACT RING WRENCH OPENING 80MM 846060
FACOM 41MM COMBI WRENCH 440.41SR
ROEBUCK NON SPARKING IMPACT OPEN END WRENCH OPENING 100MM 846294
ROEBUCK NON SPARKING PIPE WRENCH 1 INCH 1/2 846131
ROEBUCK NON SPARKING IMPACT OPEN END WRENCH OPENING 28MM 846261