Combination Wrench
Opening | 22 mm |
---|---|
Length | 245 mm |
Material | copper-beryllium alloy |
Logistic Weight | 280 g |
---|---|
Packaged dimensions (D x W x H) | 246x45x22 mm |
Package weight | 280 g |
Opening | 22 mm |
Length | 245 mm |
Material | copper-beryllium alloy |
Weight | 250 g |
Usually arrives within 14 working days