ROEBUCK NON SPARKING IMPACT RING WRENCH OPENING 80MM 846060

Bi-hex spark resistant hammer wrench

See technical informationSee documents
References
Roebuck:846060
Rubix:209A7952
EAN:3660338082559
NON SPARKING IMPACT RING WRENCH Opening mm 80
Technical specifications
Opening80 mm
Length360 mm
Materialbronze aluminium
Documents

Product details : ROEBUCK NON SPARKING IMPACT RING WRENCH OPENING 80MM 846060


Standard: DIN 7444
Bi-hex spark resistant hammer wrench Aluminium bronze. German made.

Technical specifications


Attributes
Opening80 mm
Length360 mm
Materialbronze aluminium
Show UNSPSC/ECL@SS
£ 450.72 excl. VAT
/ Each
£ 540.86 incl. VAT
  • Usually arrives within 14 working days