Combination Wrench
Opening | 65 mm |
---|---|
Length | 595 mm |
Material | Copper-Beryllium Alloy |
Logistic Weight | 3060 g |
---|---|
Packaged dimensions (D x W x H) | 605x123x27 mm |
Package weight | 3060 g |
Opening | 65 mm |
Length | 595 mm |
Material | Copper-Beryllium Alloy |
Weight | 3700 g |
Number of sides | 2 |
Usually arrives within 14 working days