ROEBUCK NON SPARKING ANGLED HEX SOCKET WRENCH 8MM 846014
6-sided spark resistant pipe wrench
See technical informationSee documentsReferences
Roebuck:846014
Rubix:209A7353
EAN:3660338082108

Documents
Product details : ROEBUCK NON SPARKING ANGLED HEX SOCKET WRENCH 8MM 846014
Standard: DIN 898
6-sided spark resistant pipe wrench Aluminium bronze. German made.
6-sided spark resistant pipe wrench Aluminium bronze. German made.
Technical specifications
Attributes
| Length | 175 mm |
|---|---|
| Material | bronze aluminium |
| Weight | 100 g |
Show UNSPSC/ECL@SS
£ 64.16 excl. VAT
/ Each
£ 76.99 incl. VAT
- Usually arrives within 14 working days
