Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Explosion-proof tools
Explosion-proof wrenches
Explosion-proof wrench
ROEBUCK NON SPARKING COMBINATION WRENCH SPANNER OPENING 9MM 845986
ROEBUCK NON SPARKING COMBINATION WRENCH SPANNER OPENING 9MM 845986
Spark resistant combination wrench
References
roebuck:
845986
rubix:
209A7670
ean:
3660338081835
Technical specifications
Opening
9
mm
Length
150
mm
Material
Bronze aluminium
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK NON SPARKING COMBINATION WRENCH SPANNER OPENING 9MM 845986
Standard: DIN 3113
Spark resistant combination wrench Aluminium bronze. German made.
Technical specifications
Attributes
Opening
9
mm
Length
150
mm
Material
Bronze aluminium
Weight
60
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
30.51
excl. VAT
/
Each
£
36.61
incl. VAT
Usually arrives within 14 working days
Select variants (30)
Add to cart
Check our products from related categories
ROEBUCK NON SPARKING IMPACT OPEN END WRENCH OPENING 46MM 846272
ROEBUCK NON SPARKING IMPACT OPEN END WRENCH OPENING 77MM 846287
FACOM 440.13 SR NON-SPARKING 13MM COMBI WRENCH
ROEBUCK NON SPARKING COMBINATION WRENCH SPANNER OPENING 11MM 845988
ROEBUCK NON SPARKING ANGLED HEX SOCKET WRENCH 21MM 846027
ROEBUCK NON SPARKING ANGLED HEX SOCKET WRENCH 29MM 846035
FACOM 30MM IMPACT WRENCH 49.30SR
FACOM 34MM SLOGGING WRENCH 50.34SR
ROEBUCK NON SPARKING IMPACT RING WRENCH OPENING 70MM 846058
ROEBUCK NON SPARKING IMPACT OPEN END WRENCH OPENING 19MM 846257
ROEBUCK NON SPARKING COMBINATION WRENCH SPANNER OPENING 36MM 846010
ROEBUCK NON SPARKING ANGLED HEX SOCKET WRENCH 16MM 846022
BAHCO NS006-3638 NS DOUBLE OPEN AL-BR 36-38MM
BAHCO NS006-3032 NS DOUBLE OPEN AL-BR 30-32MM
ROEBUCK NON SPARKING IMPACT OPEN END WRENCH OPENING 29MM 846262