ROEBUCK NON SPARKING IMPACT RING WRENCH OPENING 90MM 846062
Bi-hex spark resistant hammer wrench
See technical informationSee documentsReferences
Roebuck:846062
Rubix:209A7954
EAN:3660338082573
Documents
Product details : ROEBUCK NON SPARKING IMPACT RING WRENCH OPENING 90MM 846062
Standard: DIN 7444
Bi-hex spark resistant hammer wrench Aluminium bronze. German made.
Bi-hex spark resistant hammer wrench Aluminium bronze. German made.
Technical specifications
Attributes
| Opening | 90 mm |
|---|---|
| Length | 390 mm |
| Material | bronze aluminium |
Show UNSPSC/ECL@SS
£ 1,008.88 excl. VAT
/ Each
£ 1,210.66 incl. VAT
- Usually arrives within 14 working days

