BAHCO NS006-0810 NS DOUBLE OPEN AL-BR 8-10MM
Non Sparking Double Ended Flat Ring
See technical informationReferences
Bahco:NS006-0810
Rubix:80398024
EAN:7314150292950

Product details : BAHCO NS006-0810 NS DOUBLE OPEN AL-BR 8-10MM
Ring wrench, for tightening of two different sizes of bolts and nuts, ideal where space is limited.
Technical specifications
Attributes
| Logistic Weight | 48 g |
|---|---|
| Opening | 8x10 mm |
| Length | 100 mm |
| Material | aluminium bronze |
| Weight | 31 g |
| Size | 8x10 |
Show UNSPSC/ECL@SS
£ 28.58 excl. VAT
/ Each
£ 34.30 incl. VAT
- Delivery usually within ( 14 ) days
