ROEBUCK NON SPARKING IMPACT RING WRENCH OPENING 65MM 846057
Bi-hex spark resistant hammer wrench
See technical informationSee documentsReferences
Roebuck:846057
Rubix:209A7949
EAN:3660338082528
Documents
Product details : ROEBUCK NON SPARKING IMPACT RING WRENCH OPENING 65MM 846057
Standard: DIN 7444
Bi-hex spark resistant hammer wrench Aluminium bronze. German made.
Bi-hex spark resistant hammer wrench Aluminium bronze. German made.
Technical specifications
Attributes
| Opening | 65 mm |
|---|---|
| Length | 300 mm |
| Material | bronze aluminium |
Show UNSPSC/ECL@SS
£ 273.52 excl. VAT
/ Each
£ 328.22 incl. VAT
- Usually arrives within 14 working days

