References
Bahco:NS104-38
Rubix:116A8907
EAN:7314150294480

Product details : BAHCO NS104-38 NS SLOGGING RING AL-BR 38MM
Ring striking wrench, can be used with a hammer to tighten bolts and nuts. Material: aluminium bronze. Non-sparking. Forged. Product Standard DIN 7444.
Strengths
•Slogging ring wrench used with a hammer to tighten large nuts and bolts
Non-sparking (NS) tools designed for use in potentially explosive environments, where 'traditional' steel tools may create spark
Non-sparking (NS) tools designed for use in potentially explosive environments, where 'traditional' steel tools may create spark
Technical specifications
Attributes
| Logistic Weight | 642 g |
|---|---|
| Opening | 38 mm |
| Length | 215 mm |
| Material | aluminium bronze |
| Weight | 620 g |
| Size | 38 mm |
Show UNSPSC/ECL@SS
£ 150.85 excl. VAT
/ Each
£ 181.02 incl. VAT
- Delivery usually within ( 14 ) days
