Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Explosion-proof tools
Explosion-proof wrenches
Explosion-proof wrench
BAHCO NS006-1719 NS DOUBLE OPEN AL-BR 17-19MM
BAHCO NS006-1719 NS DOUBLE OPEN AL-BR 17-19MM
Non Sparking Double Ended Flat Ring
References
bahco:
NS006-1719
rubix:
80398001
ean:
7314150293131
Technical specifications
Opening
17x19
mm
Length
170
mm
Material
Aluminium Bronze
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : BAHCO NS006-1719 NS DOUBLE OPEN AL-BR 17-19MM
Ring wrench, for tightening of two different sizes of bolts and nuts, ideal where space is limited.
Technical specifications
Attributes
Logistic Weight
180
g
Opening
17x19
mm
Length
170
mm
Material
Aluminium Bronze
Weight
135
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
69.37
excl. VAT
/
Each
£
83.24
incl. VAT
Usually arrives within 14 working days
Select variants (11)
Add to cart
Check our products from related categories
FACOM 16MM COMBINATION WRENCH 440.16SR
FACOM 50MM SLOGGING WRENCH 50.50SR
ROEBUCK NON SPARKING IMPACT OPEN END WRENCH OPENING 85MM 846290
FACOM 55MM COMBI WRENCH 440.55SR
FACOM 55MM IMPACT WRENCH 49.55SR
ROEBUCK NON SPARKING IMPACT OPEN END WRENCH OPENING 65MM 846282
ROEBUCK NON SPARKING IMPACT OPEN END WRENCH OPENING 54MM 846276
FACOM 34MM COMBINATION WRENCH 440.34SR
BAHCO NS006-3638 NS DOUBLE OPEN AL-BR 36-38MM
BAHCO NS002-22 ERGO NON-SPARKING METRIC COMBINATION WRENCH ALUMINIUM
ROEBUCK NON SPARKING COMBINATION WRENCH SPANNER OPENING 11MM 845988
ROEBUCK NON SPARKING IMPACT OPEN END WRENCH OPENING 36MM 846268
ROEBUCK NON SPARKING ANGLED HEX SOCKET WRENCH 19MM 846025
FACOM COMBINATION WRENCH 440.15SR
ROEBUCK NON SPARKING IMPACT OPEN END WRENCH OPENING 41MM 846270