References
Facom:440.6SR
Rubix:155A6474
EAN:3148518659017



Product details : FACOM 6MM COMBINATION WRENCH 440.6SR
Strengths
•Special non sparking and anti-magnetic Copper-Beryllium alloy
Technical specifications
Attributes
| Logistic Weight | 21 g |
|---|---|
| Packaged dimensions (D x W x H) | 105x12x8 mm |
| Package weight | 21 g |
| Opening | 6 mm |
| Length | 105 mm |
| Material | copper-beryllium alloy |
| Weight | 20 g |
Show UNSPSC/ECL@SS
£ 40.64 excl. VAT
/ Each
£ 48.77 incl. VAT
- Delivery usually within ( 14 ) days
