ROEBUCK NON SPARKING ANGLED HEX SOCKET WRENCH 21MM 846027
6-sided spark resistant pipe wrench
See technical informationSee documentsReferences
Roebuck:846027
Rubix:209A7338
EAN:3660338082238

Documents
Product details : ROEBUCK NON SPARKING ANGLED HEX SOCKET WRENCH 21MM 846027
Standard: DIN 898
6-sided spark resistant pipe wrench Aluminium bronze. German made.
6-sided spark resistant pipe wrench Aluminium bronze. German made.
Technical specifications
Attributes
| Length | 310 mm |
|---|---|
| Material | bronze aluminium |
| Weight | 680 g |
Show UNSPSC/ECL@SS
£ 129.13 excl. VAT
/ Each
£ 154.96 incl. VAT
- Usually arrives within 14 working days
