References
Dewalt:DT2361-QZ
Rubix:056523
EAN:5035048034606



Product details : DEWALT RECIP SAW BLADE METAL DT2361-QZ PACK OF 5
Strengths
Bi-metal construction combining HCS and HSS for increased flexibility and durability
Technical specifications
Attributes
| Length | 152 mm |
|---|---|
| Material | bi-metal |
| Type | hacksaw blade |
| Total length | 152 mm |
Show UNSPSC/ECL@SS
£ 14.90 excl. VAT
/ Each
£ 17.88 incl. VAT
- In stock: Next day delivery