References
Draper:81729
Rubix:210A2389
Manufacturer :81729

Product details : DRAPER 81729 92MM JIGSAW BLADE 24TP
Manufactured from high speed steel, with a wave set and milled tooth design and then treated to prevent rust. The 17/24TPI are perfectly designed for cutting 1 - 3mm mild steel, non ferrous metal and plastics, attached with bayonet ends.
Technical specifications
Attributes
| Length | 92 mm |
|---|---|
| Material | high speed steel |
| Type | jigsaw blade |
| Packaging | set of 5 jigsaw blades |
| Total length | 92 mm |
| No. of teeth per cm | 9.45 |
| Number of teeth | 87 |
Show UNSPSC/ECL@SS
£ 7.46 excl. VAT
/ Each
£ 8.95 incl. VAT
- Delivery usually within ( 7 ) days
