References
Bosch:2608630040
Rubix:055277
EAN:3165140006842

Product details : BOSCH JIGSAW BLADES T144D 2608630040 PACK OF 5
Teeth configuration: set, rectified.
Strengths
Powerful: greatly facilitates work. Blade with progressive teeth and end attachment: particularly precise cutting and fast.
Applications
Wood | Wood TenderWood | ParticlesWood Panel | Plywood/Latted
Technical specifications
Attributes
| Logistic Weight | 37 g |
|---|---|
| Packaged dimensions (D x W x H) | 172x81x3 mm |
| Package weight | 36 g |
| Length | 100 mm |
| Material | hcs |
| Type | jigsaw blade |
Show UNSPSC/ECL@SS
£ 8.61 excl. VAT
/ Each
£ 10.33 incl. VAT
- In stock: Next day delivery
