Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Saw blades and mounts
Saws' blades
ECLIPSE FRETSAW BLADE (WO) FS22
ECLIPSE FRETSAW BLADE (WO) FS22
Fret Saw Blade
References
eclipse:
FS22
rubix:
012585
Technical specifications
Length
125
mm
Material
High Quality Carbon Steel
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ECLIPSE FRETSAW BLADE (WO) FS22
Strengths
•Suitable for cutting wood, bone fibre, horn and plastic
•Blade is fitted with the teeth pointing towards the handle and cuts on the pull or draw stroke resulting in a fast cut
Technical specifications
Attributes
Length
125
mm
Material
High Quality Carbon Steel
Packaging
100 Pack;1 Outer Pack
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
0.40
excl. VAT
/
Each
£
0.48
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
DEWALT DT1948-QZ CIRC SAW BLADE 165X20MM 16T (DC)
BOSCH 2608640602 OPTLINE WOOD CIRCULAR SAW BLADE 165MM X 24 TEETH
BOSCH 2608651781 RECIPRO BLADES FOR METAL S918B PACK OF 5
BOSCH 2608631507 T118A JIGSAW BLADE BASIC FOR METAL 3 PIECE
BOSCH JIGSAW BLADES T244D PACK OF 5
BAHCO 91-612-5P JIGSAWBLADES T-SHANK
"IRWIN 20180-9118R RECIP BLADES 9"" 18TPI PK 5"
BOSCH JIGSAW BLADES T111C PACK OF 5
FACOM 668A.8 COBALT STEEL BI-METAL 12 300MM HACKSAW BLADES
BOSCH SPEEDLINE SAWBLADE 160X16 X 18T TCT MP2608640785
ECLIPSE BLADE PLS 30 ALL HARD 12 X 1/2 X 32TPI AE3047K
BAHCO 3906-300-24-10P HAND HACK SANDFLEX PK10
BOSCH 2608640514 CIRCULAR SAW BLADE MULTI MATERIAL 235MM X 64 TEETH
EVOLUTION 66TBLADE 355MMDIA X 25.4MM BORE X 66 TEETH STEEL
BOSCH 2608654981 RECIPRO BLADES S1122VF PACK OF 5